IKO

IKO Drawn cup needle roller bearing closed end caged Single row Open BHAM1110

  • ERIKS:13180391
Image 1
Shell Type Needle Roller Bearing. Heavy duty series with a single row of cage retained rollers, one closed end and no inner ring.
Save to list

€6.70/ pieceexcl. VAT

€8.11incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BHAM
Inner Diameter
17.462 mm
Outer Diameter
23.812 mm
Width
15.88 mm
with Lubrication hole
No
Execution
caged
Number of rows
Single row
Sealing
Open