

€7.70/ pieceexcl. VAT
€9.32incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BHAM |
Inner Diameter | 15.875 mm |
Outer Diameter | 22.225 mm |
Width | 15.88 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |