

€5.77/ pieceexcl. VAT
€6.98incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BAM |
Inner Diameter | 14.288 mm |
Outer Diameter | 19.05 mm |
Width | 11.13 mm |
with Lubrication hole | No |
Dynamic load rating | 4860 N |
Static load rating | 6140 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |