

€4.75/ pieceexcl. VAT
€5.75incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BAM |
Inner Diameter | 9.525 mm |
Outer Diameter | 14.288 mm |
Width | 12.7 mm |
with Lubrication hole | No |
Dynamic load rating | 4190 N |
Static load rating | 4560 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |