

€6.01/ pieceexcl. VAT
€7.27incl. VAT
Sold per: 60Min. order: 60
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BAM |
Inner Diameter | 7.938 mm |
Outer Diameter | 12.7 mm |
Width | 7.92 mm |
with Lubrication hole | No |
Dynamic load rating | 1880 N |
Static load rating | 1560 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |