IKO

IKO Drawn cup needle roller bearing closed end caged Single row Open BAM47

  • ERIKS:13180365
Image 1
Shell Type Needle Roller Bearing. Standard series with a single row of cage retained rollers, one closed end and no inner ring.
Save to list

€6.01/ pieceexcl. VAT

€7.27incl. VAT

Sold per: 60Min. order: 60

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BAM
Inner Diameter
6.35 mm
Outer Diameter
11.112 mm
Width
11.13 mm
with Lubrication hole
No
Dynamic load rating
2650 N
Static load rating
2310 N
Execution
caged
Number of rows
Single row
Sealing
Open