

€16.49/ pieceexcl. VAT
€19.95incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BAM |
Inner Diameter | 53.975 mm |
Outer Diameter | 63.5 mm |
Width | 25.4 mm |
with Lubrication hole | No |
Dynamic load rating | 38700 N |
Static load rating | 82500 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |