

€14.34/ pieceexcl. VAT
€17.35incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BAM |
Inner Diameter | 41.275 mm |
Outer Diameter | 50.8 mm |
Width | 31.75 mm |
with Lubrication hole | No |
Dynamic load rating | 41400 N |
Static load rating | 82100 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |