

€11.07/ pieceexcl. VAT
€13.39incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BAM |
Inner Diameter | 38.1 mm |
Outer Diameter | 47.625 mm |
Width | 25.4 mm |
with Lubrication hole | No |
Dynamic load rating | 31100 N |
Static load rating | 55400 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |