IKO

IKO Drawn cup needle roller bearing closed end caged Single row Open BAM2220

  • ERIKS:13180342
Image 1
Shell Type Needle Roller Bearing. Standard series with a single row of cage retained rollers, one closed end and no inner ring.
Save to list

€11.37/ pieceexcl. VAT

€13.76incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BAM
Inner Diameter
34.925 mm
Outer Diameter
41.275 mm
Width
31.75 mm
with Lubrication hole
No
Dynamic load rating
28900 N
Static load rating
67100 N
Execution
caged
Number of rows
Single row
Sealing
Open