IKO

IKO Drawn cup needle roller bearing closed end caged Single row Open BAM1916

  • ERIKS:13180331
Image 1
Shell Type Needle Roller Bearing. Standard series with a single row of cage retained rollers, one closed end and no inner ring.
Save to list

€8.63/ pieceexcl. VAT

€10.44incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BAM
Inner Diameter
30.162 mm
Outer Diameter
38.1 mm
Width
25.4 mm
with Lubrication hole
No
Dynamic load rating
25800 N
Static load rating
45300 N
Execution
caged
Number of rows
Single row
Sealing
Open