

€9.62/ pieceexcl. VAT
€11.64incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BAM |
Inner Diameter | 28.575 mm |
Outer Diameter | 34.925 mm |
Width | 12.7 mm |
with Lubrication hole | No |
Dynamic load rating | 8680 N |
Static load rating | 13400 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |