IKO

IKO Drawn cup needle roller bearing closed end caged Single row Open BAM1812

  • ERIKS:13180326
Image 1
Shell Type Needle Roller Bearing. Standard series with a single row of cage retained rollers, one closed end and no inner ring.
Save to list

€8.09/ pieceexcl. VAT

€9.79incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BAM
Inner Diameter
28.575 mm
Outer Diameter
34.925 mm
Width
19.05 mm
with Lubrication hole
No
Dynamic load rating
15000 N
Static load rating
26900 N
Execution
caged
Number of rows
Single row
Sealing
Open