

€8.04/ pieceexcl. VAT
€9.73incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BAM |
Inner Diameter | 26.988 mm |
Outer Diameter | 33.338 mm |
Width | 15.88 mm |
with Lubrication hole | No |
Dynamic load rating | 11600 N |
Static load rating | 19200 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |