

€7.46/ pieceexcl. VAT
€9.03incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BAM |
Inner Diameter | 25.4 mm |
Outer Diameter | 31.75 mm |
Width | 9.52 mm |
with Lubrication hole | No |
Dynamic load rating | 6010 N |
Static load rating | 8020 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |