IKO

IKO Drawn cup needle roller bearing closed end caged Single row Open BAM1620

  • ERIKS:13180321
Image 1
Shell Type Needle Roller Bearing. Standard series with a single row of cage retained rollers, one closed end and no inner ring.
Save to list

€13.00/ pieceexcl. VAT

€15.73incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BAM
Inner Diameter
25.4 mm
Outer Diameter
31.75 mm
Width
31.75 mm
with Lubrication hole
No
Dynamic load rating
24400 N
Static load rating
48500 N
Execution
caged
Number of rows
Single row
Sealing
Open