IKO

IKO Drawn cup needle roller bearing closed end caged Single row Open BAM1412

  • ERIKS:13180310
Image 1
Shell Type Needle Roller Bearing. Standard series with a single row of cage retained rollers, one closed end and no inner ring.
Save to list

€9.62/ pieceexcl. VAT

€11.64incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BAM
Inner Diameter
22.225 mm
Outer Diameter
28.575 mm
Width
19.05 mm
with Lubrication hole
No
Dynamic load rating
12800 N
Static load rating
20400 N
Execution
caged
Number of rows
Single row
Sealing
Open