IKO

IKO Drawn cup needle roller bearing closed end caged Single row Open BAM136

  • ERIKS:13180308
Image 1
Shell Type Needle Roller Bearing. Standard series with a single row of cage retained rollers, one closed end and no inner ring.
Save to list

€7.00/ pieceexcl. VAT

€8.47incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BAM
Inner Diameter
20.638 mm
Outer Diameter
26.988 mm
Width
9.52 mm
with Lubrication hole
No
Dynamic load rating
5230 N
Static load rating
6300 N
Execution
caged
Number of rows
Single row
Sealing
Open