IKO

IKO Drawn cup needle roller bearing closed end caged Single row Open BAM116

  • ERIKS:13180296
Image 1
Shell Type Needle Roller Bearing. Standard series with a single row of cage retained rollers, one closed end and no inner ring.
Save to list

€6.01/ pieceexcl. VAT

€7.27incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BAM
Inner Diameter
17.462 mm
Outer Diameter
22.225 mm
Width
9.52 mm
with Lubrication hole
No
Dynamic load rating
4530 N
Static load rating
5980 N
Execution
caged
Number of rows
Single row
Sealing
Open