

€7.28/ pieceexcl. VAT
€8.81incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BAM |
Inner Diameter | 15.875 mm |
Outer Diameter | 20.638 mm |
Width | 25.4 mm |
with Lubrication hole | No |
Dynamic load rating | 12300 N |
Static load rating | 20800 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |