

€8.40/ pieceexcl. VAT
€10.16incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TLAMW |
Inner Diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 38 mm |
with Lubrication hole | No |
Dynamic load rating | 28900 N |
Static load rating | 58500 N |
Execution | caged |
Number of rows | Double row |
Sealing | Open |