

€28.99/ pieceexcl. VAT
€35.08incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAMW |
Inner Diameter | 55 mm |
Outer Diameter | 67 mm |
Width | 50 mm |
with Lubrication hole | No |
Dynamic load rating | 91500 N |
Static load rating | 205000 N |
Execution | caged |
Number of rows | Double row |
Sealing | Open |