

€27.30/ pieceexcl. VAT
€33.03incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAMW |
Inner Diameter | 55 mm |
Outer Diameter | 67 mm |
Width | 45 mm |
with Lubrication hole | No |
Dynamic load rating | 79900 N |
Static load rating | 172000 N |
Execution | caged |
Number of rows | Double row |
Sealing | Open |