

€101.12/ pieceexcl. VAT
€122.36incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNAFW |
Inner Diameter | 70 mm |
Outer Diameter | 90 mm |
Width | 60 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 105000 N |
Static load rating | 272000 N |