

€54.33/ pieceexcl. VAT
€65.74incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNAFW |
Inner Diameter | 60 mm |
Outer Diameter | 78 mm |
Width | 40 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 66700 N |
Static load rating | 143000 N |