

€29.73/ pieceexcl. VAT
€35.97incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNAFW |
Inner Diameter | 30 mm |
Outer Diameter | 42 mm |
Width | 32 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 35700 N |
Static load rating | 56800 N |