

€26.53/ pieceexcl. VAT
€32.10incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNAFW |
Inner Diameter | 25 mm |
Outer Diameter | 37 mm |
Width | 32 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 33200 N |
Static load rating | 49000 N |