

€24.02/ pieceexcl. VAT
€29.06incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNAFW |
Inner Diameter | 22 mm |
Outer Diameter | 35 mm |
Width | 32 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 30200 N |
Static load rating | 41800 N |