

€12.82/ pieceexcl. VAT
€15.51incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNAFW |
Inner Diameter | 16 mm |
Outer Diameter | 24 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 11900 N |
Static load rating | 16700 N |