

€153.98/ pieceexcl. VAT
€186.32incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAFW |
Inner Diameter | 65 mm |
Outer Diameter | 95 mm |
Width | 60 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 108000 N |
Static load rating | 289000 N |