

€65.16/ pieceexcl. VAT
€78.84incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAFW |
Inner Diameter | 50 mm |
Outer Diameter | 68 mm |
Width | 40 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 49000 N |
Static load rating | 132000 N |