

€66.62/ pieceexcl. VAT
€80.61incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAFW |
Inner Diameter | 45 mm |
Outer Diameter | 72 mm |
Width | 40 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 64100 N |
Static load rating | 133000 N |