

€55.83/ pieceexcl. VAT
€67.55incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAFW |
Inner Diameter | 40 mm |
Outer Diameter | 62 mm |
Width | 40 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 56900 N |
Static load rating | 107000 N |