IKO

IKO Double row needle roller bearing without ribs with inner ring NAFW 355540

  • ERIKS:13181516
Image 1
Needle Roller Bearing. This unit consists of an outer ring with a separable cage retained double row of needle rollers and an inner ring.
Save to list

€52.91/ pieceexcl. VAT

€64.02incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NAFW
Inner Diameter
35 mm
Outer Diameter
55 mm
Width
40 mm
Model
with inner ring
With sealing
No
Dynamic load rating
53900 N
Static load rating
96000 N