

€39.05/ pieceexcl. VAT
€47.25incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAFW |
Inner Diameter | 35 mm |
Outer Diameter | 50 mm |
Width | 34 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 38000 N |
Static load rating | 85400 N |