

€27.92/ pieceexcl. VAT
€33.78incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAFW |
Inner Diameter | 30 mm |
Outer Diameter | 45 mm |
Width | 26 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 26600 N |
Static load rating | 51500 N |