

€25.47/ pieceexcl. VAT
€30.82incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAFW |
Inner Diameter | 25 mm |
Outer Diameter | 40 mm |
Width | 26 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 24200 N |
Static load rating | 43400 N |