IKO

IKO Double row needle roller bearing without ribs with inner ring NAFW 203732

  • ERIKS:13181510
Image 1
Needle Roller Bearing. This unit consists of an outer ring with a separable cage retained double row of needle rollers and an inner ring.
Save to list

€33.51/ pieceexcl. VAT

€40.55incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NAFW
Inner Diameter
20 mm
Outer Diameter
37 mm
Width
32 mm
Model
with inner ring
With sealing
No
Dynamic load rating
33200 N
Static load rating
49000 N