

€23.19/ pieceexcl. VAT
€28.06incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAFW |
Inner Diameter | 20 mm |
Outer Diameter | 35 mm |
Width | 26 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 22400 N |
Static load rating | 37200 N |