

€19.99/ pieceexcl. VAT
€24.19incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAFW |
Inner Diameter | 15 mm |
Outer Diameter | 28 mm |
Width | 26 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 16400 N |
Static load rating | 27100 N |