

€3,286.20/ pieceexcl. VAT
€3,976.30incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAS50..ZZNR |
Cage material | No cage |
Inner Diameter | 200 mm |
Outer Diameter | 310 mm |
Width | 150 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 1310 kN |
Static load rating | 2650 kN |
Number of rows | Double row |