IKO

IKO Cylindrical roller bearing full complement Double row With sealing NAS5034UUNR

  • ERIKS:13178009
Image 1
Cylindrical Roller Bearing. A double row full complement bearing suitable for use in sheaves. Designed to withstand heavy radial loads and shock loads at low speeds as well as thrust loads. Snap rings fitted to the outer ring and a seal fitted on both sides.
Save to list

€2,207.07/ pieceexcl. VAT

€2,670.55incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NAS50..UUNR
Cage material
No cage
Inner Diameter
170 mm
Outer Diameter
260 mm
Width
122 mm
Internal clearance
CN (normal)
With sealing
Yes
Dynamic load rating
857 kN
Static load rating
1730 kN
Number of rows
Double row