

€594.55/ pieceexcl. VAT
€719.41incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAS50..UUNR |
Cage material | No cage |
Inner Diameter | 100 mm |
Outer Diameter | 150 mm |
Width | 67 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 318 kN |
Static load rating | 584 kN |
Number of rows | Double row |