IKO

IKO Cylindrical roller bearing full complement Double row With sealing NAS5019UUNR

  • ERIKS:13177993
Image 1
Cylindrical Roller Bearing. A double row full complement bearing suitable for use in sheaves. Designed to withstand heavy radial loads and shock loads at low speeds as well as thrust loads. Snap rings fitted to the outer ring and a seal fitted on both sides.
Save to list

€521.71/ pieceexcl. VAT

€631.27incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NAS50..UUNR
Cage material
No cage
Inner Diameter
95 mm
Outer Diameter
145 mm
Width
67 mm
Internal clearance
CN (normal)
With sealing
Yes
Dynamic load rating
312 kN
Static load rating
562 kN
Number of rows
Double row