

€306.07/ pieceexcl. VAT
€370.34incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAS50..ZZNR |
Cage material | No cage |
Inner Diameter | 80 mm |
Outer Diameter | 125 mm |
Width | 60 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 251 kN |
Static load rating | 428 kN |
Number of rows | Double row |