

€235.57/ pieceexcl. VAT
€285.04incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAS50..ZZNR |
Cage material | No cage |
Inner Diameter | 70 mm |
Outer Diameter | 110 mm |
Width | 54 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 171 kN |
Static load rating | 284 kN |
Number of rows | Double row |