

€226.40/ pieceexcl. VAT
€273.94incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAS50..UUNR |
Cage material | No cage |
Inner Diameter | 60 mm |
Outer Diameter | 95 mm |
Width | 46 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 123 kN |
Static load rating | 208 kN |
Number of rows | Double row |