

€125.18/ pieceexcl. VAT
€151.47incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAG49..UU |
Cage material | No cage |
Inner Diameter | 60 mm |
Outer Diameter | 85 mm |
Width | 25 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 50.3 kN |
Static load rating | 84.3 kN |
Number of rows | Double row |