

€53.45/ pieceexcl. VAT
€64.67incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAG49..UU |
Cage material | No cage |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 17 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 19.4 kN |
Static load rating | 27.6 kN |
Number of rows | Double row |