IKO

IKO Cylindrical roller bearing full complement Double row With sealing NAG4901UU

  • ERIKS:13177924
Image 1
Cylindrical Roller Bearing. A double row full complement bearing suitable for low speed rotations or oscillating motions and heavy loads. Fitted with a seal on both sides.
Save to list

€34.98/ pieceexcl. VAT

€42.33incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NAG49..UU
Cage material
No cage
Inner Diameter
12 mm
Outer Diameter
24 mm
Width
13 mm
Internal clearance
CN (normal)
With sealing
Yes
Dynamic load rating
10.3 kN
Static load rating
12 kN
Number of rows
Double row